The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
DPT2090C-100G
MFG Item Number
DPT2090C-100G
Product Description
Dp Trans 0-100Psig 0.5 To; 5.5Vdc
Specifications
Specifications
Type
General Industrial (Unamplified)
Pressure Range (Gauge)
0-100 psi
Input
9-30 VDC
Output
0.5-5.5 VDC
Electrical Connection
4-Pole Terminal Strip with 1/2 NPT Conduit Connector
Temperature Range
'-40-260 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
DPT2091-100G
Product Description
Dp Trans; 0 To 100 Psig; 4-20 Ma
Specifications
Specifications
Type
General Industrial (Unamplified)
Pressure Range (Gauge)
0-100 psi
Input
9-30 VDC
Output
4-20 mA
Electrical Connection
Cable - Jacketed, Shielded, 3 Conductor
Electrical Wire Length
2 '
Temperature Range
'-40-260 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
DPT2090-1000G
MFG Item Number
DPT2090-1000G
Product Description
Dp Trans; 0 To 1000 Psig; 0.5 To
Specifications
Specifications
Type
General Industrial (Unamplified)
Pressure Range (Gauge)
0-1,000 psi
Input
9-30 VDC
Output
0.5-5.5 VDC
Electrical Connection
Cable - Jacketed, Shielded, 3 Conductor
Electrical Wire Length
2 '
Temperature Range
'-40-260 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
DPT2090-100G
Product Description
Dp Trans; 0 To 100 Psig; 0.5 To 5.5
Specifications
Specifications
Type
General Industrial (Unamplified)
Pressure Range (Gauge)
0-100 psi
Input
9-30 VDC
Output
0.5-5.5 VDC
Electrical Connection
Cable - Jacketed, Shielded, 3 Conductor
Electrical Wire Length
2 '
Temperature Range
'-40-260 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
DPT2090-10G
Johnson Controls Transducers, DPT209 Series
MFG Item Number
DPT2090-10G
Product Description
Dp Trans; 0 To 10 Psig; 0.5 To 5.5
Specifications
Specifications
Type
General Industrial (Unamplified)
Pressure Range (Gauge)
0-10 psi
Input
9-30 VDC
Output
0.5-5.5 VDC
Electrical Connection
Cable - Jacketed, Shielded, 3 Conductor
Electrical Wire Length
2 '
Temperature Range
'-40-260 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
DPT2090-250G
Product Description
Dp Trans; 0 To 250 Psig; 0.5 To 5.5
Specifications
Specifications
Type
General Industrial (Unamplified)
Pressure Range (Gauge)
0-250 psi
Input
9-30 VDC
Output
0.5-5.5 VDC
Electrical Connection
Cable - Jacketed, Shielded, 3 Conductor
Electrical Wire Length
2 '
Temperature Range
'-40-260 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
DPT2090-25G
Johnson Controls Transducers, DPT209 Series
MFG Item Number
DPT2090-25G
Product Description
Dp Trans; 0 To 25 Psig; 0.5 To 5.5
Specifications
Specifications
Type
General Industrial (Unamplified)
Pressure Range (Gauge)
0-25 psi
Input
9-30 VDC
Output
0.5-5.5 VDC
Electrical Connection
Cable - Jacketed, Shielded, 3 Conductor
Electrical Wire Length
2 '
Temperature Range
'-40-260 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
DPT2090-50G
Johnson Controls Transducers, DPT209 Series
MFG Item Number
DPT2090-50G
Product Description
Dp Trans; 0 To 50 Psig; 0.5 To 5.5
Specifications
Specifications
Type
General Industrial (Unamplified)
Pressure Range (Gauge)
0-50 psi
Input
9-30 VDC
Output
0.5-5.5 VDC
Electrical Connection
Cable - Jacketed, Shielded, 3 Conductor
Electrical Wire Length
2 '
Temperature Range
'-40-260 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
DPT2090C-250G
MFG Item Number
DPT2090C-250G
Product Description
Dp Trans 0-250Psig; 0.5-5.5Vdc
Specifications
Specifications
Type
General Industrial (Unamplified)
Pressure Range (Gauge)
0-250 psi
Input
9-30 VDC
Output
0.5-5.5 VDC
Electrical Connection
4-Pole Terminal Strip with 1/2 NPT Conduit Connector
Temperature Range
'-40-260 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
DPT2090C-25G
Product Description
Dp Trans 0-25Psig 0.5 To; 5.5Vdc
Specifications
Specifications
Type
General Industrial (Unamplified)
Pressure Range (Gauge)
0-25 psi
Input
9-30 VDC
Output
0.5-5.5 VDC
Electrical Connection
4-Pole Terminal Strip with 1/2 NPT Conduit Connector
Temperature Range
'-40-260 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Transducers
Manufacturer
Johnson Controls
Product Series
DPT209
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved